Shop All Pipe Hangers
Steel & Obrien
3" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS
Mfr # 26CB-3-304
Zoro # G5958301
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Hanger
- Tube Size 3"
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Mount
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 26CB-3-304
- Zoro # G5958301
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 3" |
Details
Specific Pipe Fitting Shape | Hanger |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Mount |
Surface Finish | Unpolished |
Description
26CB - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE x 1/2"- 13 UNC THREAD - 3", Used to mount and secure tubing , these Take Down Style hangers have a hinged design with thumb nut that allow tubing to be easily installed and removed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 253044 Safety Relief Valve (253044)
- ZORO SELECT Fuel Tubing, PVC, 3/16" I.D., 5/16" O.D. (ZUSA-HT-1813)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3" x 2" Pipe Size (2CFL5)
- DIXON 90Deg Elbow with Hex Nut, 2 in, Clamp x Plain Beveled Seat, 304 SS, Domestic (B2FMP-14-G200)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2-304)
- STEEL & OBRIEN 2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2-304)
- STEEL & OBRIEN 8" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-8-304)
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-4-304)
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-4-304)
- STEEL & OBRIEN 4" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-4-304)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560299901)
- Steel & Obrien Pipe Hangers