Shop All Sanitary Tube Fittings
Steel & Obrien
3" Tri-Clamp, Purity Style - 304SS
Mfr # P13MHHM-3-304
Zoro # G5498200
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # P13MHHM-3-304
- Zoro # G5498200
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
HEAVY DUTY SINGLE PIN PURITY TRI-CLAMP - 3", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT 316 SS Branch Tee (6-6-6 MBT-SS)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- VALTERRA PF276066 Handshower Brushed Brushed Nickel 1-Function (PF276066)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (111605015)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.50-304)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 316SS Unpolished (7WWW-1-1-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2.5-304)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-4-7-304)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 304SS (38MP-2-304)
- STEEL & OBRIEN 1-1/2" Plain Bevel Seat x Heavy Wall Weld - 2.531" Long 316SS (14W-1.5-316)
- Steel & Obrien Tube Fittings