Shop All Sanitary Tube Fittings
Steel & Obrien
3" Tri-Clamp High Pressure Clamp - 304SS
Mfr # 13MHP-3-304
Zoro # G5498499
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 13MHP-3-304
- Zoro # G5498499
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHP - TRI-CLAMP (HIGH PRESSURE) - 3" **With Brass nuts, Able to withstand higher pressure than standard single pin tri-clamps, double bolted clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Pressure ratings vary by processing temperature and torque applied for tightening. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 4 1/16 Lg (0308805)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- DURA FAUCET SPOUT NUT AND RINGS REPLACEMENT KIT - WHITE (DF-RK510-WT)
- SPEAKMAN Hot Valve Sc-4072/74 (RPG05-0899)
- STEEL & OBRIEN 3" x 1-1/2" Tri-Clamp Eccentric Reducer - 7" Long 304SS (32-14MP-3X1.5-304)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 304SS (31-14MP-4X2-304)
- STEEL & OBRIEN 2" Back-Up Flange (150# Bolt Pattern) - .438" Long 316SS (38SL-2-316)
- STEEL & OBRIEN 4" BPE Short Outlet Clamp End Tee - 316SS SF1 (S7MPS-4-PL-316)
- STEEL & OBRIEN 2-1/2" Butt Weld Domed Cap - 1" Long 316SS (16W-2.5-5-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS (7RMP-2.5X2-304)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2X1.5-PL-316)
- Steel & Obrien Tube Fittings