Shop All Sanitary Tube Fittings
Steel & Obrien
3" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS
Mfr # 13MHHM-3-316
Zoro # G5499241
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-3-316
- Zoro # G5499241
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 3", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , Material Test Reports Supplied, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Sewer Relief Valve And C/O PVC Relief (S62100)
- GROHE Blue Filter S Chrome (40404001)
- B & K Duck Foam Faucet Cover (280468)
- AMERICAN FILTER CO 4 H, 12 PK (EPTWFU01-AFC-RF-F2-12-93675)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS (14MPHRL-1.5X3.5-304)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1.5-PL-316)
- STEEL & OBRIEN 2-1/2" Q-Line Solid End Cap - 1/2" Long 304SS (16AQ-14Q-2.5-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Polished (2WCL-2.5-7-316)
- STEEL & OBRIEN 1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-.50-PL-316)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 316SS (7MP-3-316)
- Steel & Obrien Sanitary Tube Fittings