Shop All Sanitary Tube Fittings
Steel & Obrien
3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316
Mfr # 22MP-3-316
Zoro # G5194680
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3"
- Specific Pipe Fitting Shape Adapter
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 22MP-3-316
- Zoro # G5194680
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Description
22MP - CLAMP X FNPT ADAPTER - 3" X 3" X 2.187" OAL (NO HEX), Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Strap, Perforated, 10 Ft L, 304SS (20SS10-10)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel KnocKOut, PVC, 3"x4" (C57134)
- ZORO SELECT Elbow, 90 deg, 2"150,304, Thrd Heavy (4381030680)
- ZORO SELECT HD Pipe Strap, 304SS, 2 In, 5 13/16 In L (HDSS-200)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1-304)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Polished (7WWW-1-7-304)
- STEEL & OBRIEN 4" Butt Weld End Short Tee - 304SS Polished (7WWW-4-7-304)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 316SS Polished (32W-4X3-7-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2-316)
- STEEL & OBRIEN 3/4" Extended Tangent Butt Weld End Cap - 1-1/2" Long 316SS (S16W-.75-PL-316)
- STEEL & OBRIEN 2-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2.5-PL-316)
- Steel & Obrien Tube Fittings