Shop All Sanitary Tube Fittings
Steel & Obrien
3" Tri-Clamp End Equal Tee - 304SS
Mfr # 7MP-3-304
Zoro # G5192790
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3"
- Standards 3A
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7MP-3-304
- Zoro # G5192790
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Tee |
Description
7MP - CLAMP TEE - 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 3/4 in. Plastic Threaded Female Hose to Pipe Fitting (53360)
- DIXON Counter Clockwise Spiral Clamp, 5 in Nominal, 7-1/2 in W, Steel, Domestic (SCCW500)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3" Coupler x 3" Male NPT (BULK-CGF-283)
- STEEL & OBRIEN 2" x 1-1/2" Conc. Butt Weld Reducer - 2" Long 316SS Polished (31W-2X1.5-7-316)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Polished (7W-.50-7-316)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- STEEL & OBRIEN 2-1/2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-2.5-RWN-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-3-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-2-316)
- STEEL & OBRIEN 1" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1-7-304)
- Steel & Obrien Sanitary Tube Fittings