Shop All Check Valves
Steel & Obrien
3" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS
Mfr # 45MP-3-CD-316
Zoro # G5412852
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Connection Type Clamp
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 45MP-3-CD-316
- Zoro # G5412852
- Country of Origin China
- Category Check Valves
Dimensions
Tube Size | 3" |
Details
Connection Type | Clamp |
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Fitting Connection Type | Clamp |
Description
CHECK VALVE - CLAMP ENDS - 3" X 3.36" OAL, These stainless steel sanitary Check Valves allow product to flow in one direction while preventing flow in the opposite direction by using a spring-loaded disc that is kept open by line pressure and closes once the pressure is reduced. , Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (EPXSCV1234)
- DIXON Cam and Groove, Dust Plug 4", AL (400-DP-AL)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", Black (425B2S)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS (45BYMP-2.5-316)
- STEEL & OBRIEN 2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS (45BYMP-2-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-1.5-CD-316)
- STEEL & OBRIEN 2" Tri-Clamp End Disk Type Check Vakve - 3.36" Long 316SS (45MP-2-CD-316)
- STEEL & OBRIEN 4" Tri-Clamp End Disk Type Check Vakve - 4.03" Long 316SS (45MP-4-CD-316)
- ZOELLER Silent PVC Full Flow Check Valve 3" (30-0044)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/EPDM, Threaded, Adjustable 2-15 psi (SLC10300TEU)
- Steel & Obrien Valves