Shop All Sanitary Tube Fittings
Steel & Obrien
3" Threaded John Perry Tube Ferrule - 1-3/4" Long 316SS
Mfr # L15AJP-3-316
Zoro # G5194811
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type John Perry
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3"
- Standards 3A
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # L15AJP-3-316
- Zoro # G5194811
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | John Perry |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Description
L15AJP - THREADED JOHN PERRY TUBE FERRULE - 3", These adapters create a transition between weld connections and John Perry fittings, which are similar to a Bevel Seat fittings, but utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT3)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mo (5846-1-0)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (836-015)
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 304SS (14WMP-4-304)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Polished (7W-.50-7-316)
- STEEL & OBRIEN 4" x 3" BPE Clamp x Weld Conc Reducer, 6-3/8" Long 316SS SF4 (S31K-4X3-PM-316)
- STEEL & OBRIEN 3" Butt Weld End x Mnpt Adapter - 2-1/2" Long 316SS (19WB-3-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS (31-14MP-4X2-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- Steel & Obrien Tube Fittings