Shop All Sanitary Tube Fittings
Steel & Obrien
3" Threaded John Perry Tube Ferrule - 1-3/4" Long 304SS
Mfr # L15AJP-3-304
Zoro # G5195003
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type John Perry
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3"
- Basic Pipe Fitting Shape Ferrule
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L15AJP-3-304
- Zoro # G5195003
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | John Perry |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Ferrule |
Specific Pipe Fitting Shape | Ferrule |
Standards | 3A |
Body Material | 304 Stainless Steel |
Description
L15AJP - THREADED JOHN PERRY TUBE FERRULE - 3", These adapters create a transition between weld connections and John Perry fittings, which are similar to a Bevel Seat fittings, but utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4101-015)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- KOHLER Occasion Single Control Lav Fct (27000-4K-BN)
- DIXON Cam and Groove Dust Plug SS, 2" (G200-DP-SS)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- STEEL & OBRIEN 2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-2-RWN-304)
- STEEL & OBRIEN 10" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-10-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Equal Tee - 316SS (7MP-1.5-316)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-3-316)
- STEEL & OBRIEN 3/4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-.75-316)
- SANITUBE Clamp Concentric Reducer-316L, 3"X1-1/2 (3114MP6-300150)
- Steel & Obrien Tube Fittings