Shop All Sanitary Tube Fittings
Steel & Obrien
3" Swivel Joint Clamp Assembly - 304SS
Mfr # A12MPS-3-304
Zoro # G5159559
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # A12MPS-3-304
- Zoro # G5159559
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Assembly |
Description
A12MPS - SWIVEL JOINT CLAMP - 3", Wider than a standard clamp, swivel joint clamps are shipped as an assembly including at clamp, gasket, and collar that encircles the connection allowing for the joint to move smoothly when the clamp is tightened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Safety Check Valve, 350 psi, 30 to 36 SCFM at 90 psi Flow Rate, Solid Brass Body (SCVL3)
- ACORN CONTROLS Left Hand Valve Body (2570-027-000)
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- NIBCO Special Drop Adapter, Cast Bronze, 1/2 In (7035 1/2)
- STEEL & OBRIEN 1-1/2" Swivel Joint Clamp Assembly - 304SS (A12MPS-1.5-304)
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Tee - 304SS Unpolished (7W-2.5-1-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Polished (7W-1.5-7-316)
- STEEL & OBRIEN 1" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Roll-On (For Expander) - 1-3/8" Long 304SS (14RMP-2.5-304)
- DIXON Male Clamp Adapter, 304SS 1.5"OD, 1.25"NPT (21MP-G150125)
- Steel & Obrien Tube Fittings