Shop All Sanitary Tube Fittings
Steel & Obrien
3" Plain John Perry Short Weld Ferrule - .906" Long 316SS
Mfr # 14PRFJP-3-316
Zoro # G5192605
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type John Perry
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3"
- Basic Pipe Fitting Shape Ferrule
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14PRFJP-3-316
- Zoro # G5192605
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | John Perry |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Standards | 3A |
Description
14PRFJP - PLAIN JOHN PERRY SHORT WELD FERRULE - 3", These adapters create a transition between weld connections and John Perry fittings, which are similar to a Bevel Seat fittings, but utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTER BALL Frost Proof Sillcock, 8 in. L (QB-108MC)
- BRONDELL BIDET SYSTEM WHITE 2.6in. (S101-RW)
- HUSKY 3/8"-5/16" 90D Push Quick Cnct (KP130)
- ZORO SELECT 3" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX7)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-1.5X.75-PL-316)
- STEEL & OBRIEN 1/2" BPE Clamp Endcap - 316SS SF1 (S16AMP-.50-PL-316)
- STEEL & OBRIEN 1-1/2" x 3/4" Conc. Butt Weld Reducer - 3" Long 316SS Polished (31W-1.5X.75-7-316)
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 316SS (14WMP-10-316)
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 304 (21MP-1X.75-304)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0400X4.00-7-4)
- Steel & Obrien Tube Fittings