Shop All Y & Basket Strainers
Steel & Obrien
3" Od, W/1/8" Holes -1"-2" (Shrt Narrow) Strainer Core, 11" Long
Mfr # KEM00020-316-EP
Zoro # G5134961
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Specific Pipe Fitting Shape Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEM00020-316-EP
- Zoro # G5134961
- Country of Origin China
- Category Y & Basket Strainers
Details
Body Material | 316 Stainless Steel |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Strainer |
Description
STRAINER CORE - ELECTROPOLISH - 3" OD x 11" LONG W/1/8" HOLES - FOR 1"-2" STRAINERS (SHORT NARROW), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 610-6F6M-B)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair 7CB5-S Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6158)
- ZORO SELECT PVC PVC Flange, Socket, 3 in Pipe Size (854-030)
- KNAUF INSULATION 2-1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 75/B (5001339)
- STEEL & OBRIEN 50 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N050-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- HAYWARD FLOW CONTROL 2-1/2", Threaded, PVC, Y Strainer, 150 psi (YS10250T)
- Steel & Obrien Y & Basket Strainers