Shop All Y & Basket Strainers
Steel & Obrien
3" Od, W/1/8" Holes -1"-2" (Lng Narrow) Strainer Core, 31" Long
Mfr # KEM00040-316-EP
Zoro # G5134742
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEM00040-316-EP
- Zoro # G5134742
- Country of Origin China
- Category Y & Basket Strainers
Details
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Description
STRAINER CORE - ELECTROPOLISH - 3" OD x 31" LONG W/1/8" HOLES - FOR 1"-2" STRAINERS (LONG NARROW), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTERER Valve Stem Assembly, For Price Pfister (971-250)
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- DYNAQUIP CONTROLS 3/8" FNPT Carbon Steel Ball Valve Inline, Handle Type: Lever (VAE2.A0 3/8)
- NIBCO 1/4" NOM C Copper 90 Degree Close Rough Elbow (U607 1/4)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN 100 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N100-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- ZORO SELECT 1-1/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-125)
- Steel & Obrien Y & Basket Strainers