Shop All Sanitary Tube Fittings
Steel & Obrien
3" Male I-Line Solid Endcap - .692" Long 316SS
Mfr # 16AI-14I-3-316
Zoro # G5195119
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3"
- Specific Pipe Fitting Shape Cap
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 16AI-14I-3-316
- Zoro # G5195119
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | I-Line |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Cap |
Description
16AI-14I - MALE I-LINE END CAP - 3", These stainless steel sanitary fittings have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X12X08)
- LEGEND VALVE 3/4" T-534HP NO LEAD HEAVY NK (107-271NL)
- BOBRICK Channel-Frame Mirror (165 2460)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-277)
- STEEL & OBRIEN 1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-.50-1-316)
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp End Outlet x Weld End Tee - 316SS SF4 (S7SWWK-1.5-PM-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2.5-RWN-304)
- STEEL & OBRIEN 2" Male I-Line Solid Endcap - 1/2" Long 316SS (16AI-14I-2-316)
- STEEL & OBRIEN 2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 316SS (19MPX-2-316)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- Steel & Obrien Tube Fittings