Shop All Sanitary Tube Fittings
Steel & Obrien
3" I-Line Clamp, Bolted Style - 304SS
Mfr # 13I-3-304
Zoro # G5498620
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish Unpolished
- Tube Size 3"
- Basic Pipe Fitting Shape Clamp
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13I-3-304
- Zoro # G5498620
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | I-Line |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13I - I-LINE CLAMP (BOLTED) - 3" **With Brass nuts, Used to connect two separate I-Line ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 2 in x 1 1/2 in Pipe Size (1429-251)
- RHEEM-RUUD Element, 6000W, 277V, 11.8"L, For Use With G2134693, G0676295 (SP10875QH)
- TOTO Cover Top, Mount Screw Seat Ss124, Sedona (9AU324#12-A)
- ELKAY Strainer Basket, 3.5"Drain, SS, Body, Elbow (LK35L)
- STEEL & OBRIEN 3/4" x 3/8" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.75X.375-316)
- STEEL & OBRIEN 1" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1-7-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Male Pipe Thread - 3.813" Long 304 (21MP-4-304)
- STEEL & OBRIEN 2-1/2" x 2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2.5X2-PL-316)
- STEEL & OBRIEN 3" x 3/4" BPE 180 Deg. Weld U-Bend w/Weld Side Outlet, 316SS SF4 (S2USWWW-3X.75-PM-316)
- STEEL & OBRIEN 6" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-6-7-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 304 (21MP-2-304)
- Steel & Obrien Sanitary Tube Fittings