Shop All Pipe Hangers
Steel & Obrien
3" Hex Hanger For Tubing w/PVC Sleeve - 304SS
Mfr # 24PVC-3-304
Zoro # G5958240
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Hanger
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Mount
- Tube Size 3"
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 24PVC-3-304
- Zoro # G5958240
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 3" |
Details
Specific Pipe Fitting Shape | Hanger |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Mount |
Surface Finish | Unpolished |
Description
24PVC - TUBE HANGER W/PVC SLEEVE - 3", Used to mount and secure tubing by welding the hexagonal shaped hanger to any flat metal surface. Note: PVC sleeves not recommended for hot applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- APG 3/4" Aluminum Part E (3E07EAL)
- DELTA Universal Showering Components Round Overhead Shower Arm (RP100816BL)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2-304)
- STEEL & OBRIEN 3" Epdm Sleeve For 26Cb Tube Hanger - Epdm (26CBE-3-EPDM)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- STEEL & OBRIEN 1-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-1.5-304)
- STEEL & OBRIEN 2-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2.5-304)
- STEEL & OBRIEN 2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-2-304)
- BLUCHER Pipe Hanger, 3 In, 316SS (PH2-3-1/2)
- Steel & Obrien Plumbing Accessories