Shop All Pipe Hangers
Steel & Obrien
3" Epdm Sleeve For 26Cb Tube Hanger - Epdm
Mfr # 26CBE-3-EPDM
Zoro # G5958119
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Sleeve
- Specific Pipe Fitting Shape Hanger
- Tube Size 3"
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 26CBE-3-EPDM
- Zoro # G5958119
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 3" |
Details
Basic Pipe Fitting Shape | Sleeve |
Specific Pipe Fitting Shape | Hanger |
Surface Finish | Unpolished |
Description
26CBE - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE INSERT - 3", Used in conjunction with Take Down Style hangers, these inserts help secure the tube once the hanger is tightened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2882-M26 6)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way (6908790)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- JOHN GUEST Barbed Tube to Hose Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI251212S-PK10)
- STEEL & OBRIEN 1-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-1.5-304)
- STEEL & OBRIEN 2-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2.5-304)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2.5-304)
- STEEL & OBRIEN 8" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-8-304)
- STEEL & OBRIEN 4" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-4-304)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3 In (1010300CP)
- Steel & Obrien Plumbing Accessories