Shop All Y & Basket Strainers
Steel & Obrien
3" Clamp End Narrow Strainer Outlet, 316SS
Mfr # KEJ03000-316
Zoro # G5134724
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEJ03000-316
- Zoro # G5134724
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
TC WIDE STRAINER OUTLET - 3", Part of Inline Strainer/Filter assembly to create a tri-clamp interface. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L6PPI03WD)
- KOHLER Small Shower Basket (1898-S)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 8 in.L (QB-108MF)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P842)
- STEEL & OBRIEN 1", 1 1/2" & 2" Long Narrow Strainer Spring, Electropolished-316SS (KEP00030-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- LEGEND VALVE 1" T-17 20 MESH SCREEN (105-565)
- Steel & Obrien Y & Basket Strainers