Shop All Butterfly Valves
Steel & Obrien
3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm
Mfr # BFVPC-3-316-EPDM
Zoro # G5234605
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPC-3-316-EPDM
- Zoro # G5234605
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 3" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 3", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cartridge, Faucet, Hot, Brass, 2.2 GPM (238AH)
- STREAMLINE 3/4" NOM C Copper Dimple Stop Coupling (W 10146)
- LEGRIS Metric Push-to-Connect Fitting (3168 08 06)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 45 Degree Elbow (311UPE45-12)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Silicone (BFVTC-1-304-SILICONE-RED)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-3-304-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-233E 6)
- Steel & Obrien Butterfly Valves