Shop All Butterfly Valves
Steel & Obrien
3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone
Mfr # BFVPC-3-304-SILICONE-RED
Zoro # G5234160
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Body Material 304 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPC-3-304-SILICONE-RED
- Zoro # G5234160
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 3" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 3", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Top Grate Cover Full (111525)
- WATTS Valve Repair Kit, Watts 909, 2-1/2 to 3 In (909 2 1/2 - 3 Relief Valve)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFE01-AM0150)
- ZORO SELECT 2" Male Adapter x Hose Shank 316 SS Adapter (3LX39)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-2-304-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Epdm (BFVMTC-1.5-304-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2.5-304-EPDM)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- Steel & Obrien Valves