Shop All Butterfly Valves
Steel & Obrien
3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton
Mfr # BFVMTC-3-304-VITON
Zoro # G5234179
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Body Material 304 Stainless Steel
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVMTC-3-304-VITON
- Zoro # G5234179
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 3" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVMTC - BUTTERFLY VALVE - METAL TRIGGER HANDLE / CLAMP ENDS - 3", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft to control. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with stainless steel squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Steamhead with Aromatherapy Reservoir in Matte Black (G-SHMK)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y02-12)
- STREAMLINE Refrigeration Press Fitting (RP02715)
- ZORO SELECT 2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADJ6)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPC-1.5-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Actuated/Clamp Ends/Norm. Closed, 304-Silicone (BFVAC-1.5-NC-304-SILICONE-RED)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2-304-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Buna Liner (ML222B 2)
- Steel & Obrien Butterfly Valves