Shop All Butterfly Valves
Steel & Obrien
3" Butterfly Valve, Actuated/Weld Ends/Dual Acting, 304-Viton
Mfr # BFVAW-3-DA-304-VITON
Zoro # G5234273
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 3"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-3-DA-304-VITON
- Zoro # G5234273
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 3" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVAW DA - BUTTERFLY VALVE, ACTUATED / WELD ENDS / DUAL ACTING - 3", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft that opens and closes to control flow. These valves are assembled with an actuator using air to open or close. Designed to connect to tubing for a permanent and flush welded connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp W. Swivel Foot G=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0490.18)
- ZORO SELECT 1/2" x 1/8" FNPT 304 SS Reducing Coupling (40RC111N012018)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381002050)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 3/8 in (ZUSA-PF-10386)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-4-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 304-Viton (BFVAC-2.5-DA-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-3-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-3-304-EPDM)
- HAYWARD FLOW CONTROL Butterfly Valve, 8", PVC/EPDM, Lever Handle (BYCS1080E1LGA)
- Steel & Obrien Butterfly Valves