Shop All Butterfly Valves
Steel & Obrien
3" Butterfly Valve, Actuated/Clamp Ends/Norm. Open, 304-Viton
Mfr # BFVAC-3-NO-304-VITON
Zoro # G5234404
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 3"
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAC-3-NO-304-VITON
- Zoro # G5234404
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 3" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAC NO - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / NORMALLY OPEN - 3", Commonly referred to as "normally open", these quarter-turn stainless steel sanitary valves use a disc mounted on a rotating spring-loaded shaft operated with an actuator to close and control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. In the event of failure, these valves fail opened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 in (BULK-PF-454)
- JONES STEPHENS S.S. Kitchen Spray Head (K53092)
- K-FLEX USA 2-3/8" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048238)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-7-3B)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 304-Viton (BFVAC-2.5-DA-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-3-316-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- Steel & Obrien Valves