Shop All Butterfly Valves
Steel & Obrien
3" Butterfly Valve, Actuated/Clamp Ends/Norm. Closed, 304-Viton
Mfr # BFVAC-3-NC-304-VITON
Zoro # G5234212
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Body Material 304 Stainless Steel
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAC-3-NC-304-VITON
- Zoro # G5234212
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 3" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAC NC - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / NORMALLY CLOSED - 3", Commonly referred to as "normally closed", these quarter-turn stainless steel sanitary Butterfly valves use a disc mounted on a rotating spring-loaded shaft to close and control flow. These valves are assembled with an actuator using air to open. Designed to create a leak-proof connection to clamp fitting when combined with a gasket and clamp. In the event of failure, these valves fail closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN AQUA PANEL (Z7500-I2)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-CZ-DST)
- ZURN Bedpan Washer, Brass (Z877P2-LKS-HK-SH2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-8-8)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (BFVAC-2-DA-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-2-304-VITON)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML333E 8)
- Steel & Obrien Butterfly Valves