Shop All Sanitary Tube Fittings
Steel & Obrien
3" Butt Weld End Short Tee - 304SS Unpolished
Mfr # 7WWW-3-1-304
Zoro # G5192459
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 3"
- Standards 3A
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7WWW-3-1-304
- Zoro # G5192459
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Body Material | 304 Stainless Steel |
Description
7WWW - BUTT WELD SHORT TEE - UNPOLISHED - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in.L (04PL-CA11-0120-11B-11B)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- STEEL & OBRIEN 1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.50-PL-316)
- STEEL & OBRIEN 1-1/2" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1.5-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-2.5-1-304)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5X.50-316)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-1.5-PL-316)
- STEEL & OBRIEN 5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-5X1.5-304)
- Steel & Obrien Tube Fittings