Shop All Sanitary Tube Fittings
Steel & Obrien
3" Butt Weld End Short Tee - 304SS Polished
Mfr # 7WWW-3-7-304
Zoro # G5193159
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3"
- Body Material 304 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 7WWW-3-7-304
- Zoro # G5193159
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Description
7WWW - BUTT WELD SHORT TEE - 32RA ID, 32RA OD - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-B)
- DIXON Cam and Groove Coupling, 1-1/4", Brass (G125-B-BR)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-6)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Hndl (702419-L-2MB)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2X1.5-PL-316)
- STEEL & OBRIEN 1-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1.5-304)
- STEEL & OBRIEN 6" Back-Up Flange (150# Bolt Pattern) - .563" Long 304SS (38SL-6-304)
- STEEL & OBRIEN 2-1/2" Q-Line Solid End Cap - 1/2" Long 304SS (16AQ-14Q-2.5-304)
- STEEL & OBRIEN 3" Male I-Line Solid Endcap - .692" Long 316SS (16AI-14I-3-316)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- Steel & Obrien Tube Fittings