Shop All Sanitary Tube Fittings
Steel & Obrien
3" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished
Mfr # 2WCL-3-1-316
Zoro # G5491149
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 3"
- Surface Finish Unpolished
- Standards 3A
- Specific Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2WCL-3-1-316
- Zoro # G5491149
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Standards | 3A |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Description
2WCL - WELD SHORT 90 DEGREE ELBOW - UNPOLISHED - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly (G-454-EL)
- STEEL & OBRIEN 1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.50-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- STEEL & OBRIEN 6" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-6-316)
- STEEL & OBRIEN 6" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-6-1-316)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-1.5X1-316)
- STEEL & OBRIEN 6" x 3" Ecc. Butt Weld Reducer - 5-1/2" Long 316SS Unpolished (32W-6X3-1-316)
- ZORO SELECT 1-1/2" Clamp T304 SS Short Ferrule (EG2CS1.5)
- Steel & Obrien Tube Fittings