Shop All Sanitary Tube Fittings
Steel & Obrien
3" Butt Weld End Long Cross - 304SS Unpolished
Mfr # 9W-3-1-304
Zoro # G5491359
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Standards 3A
- Basic Pipe Fitting Shape Cross
- Specific Pipe Fitting Shape Cross
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 9W-3-1-304
- Zoro # G5491359
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Standards | 3A |
Basic Pipe Fitting Shape | Cross |
Specific Pipe Fitting Shape | Cross |
Body Material | 304 Stainless Steel |
Description
9W - BUTT WELD LONG CROSS - UNPOLISHED - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- ZORO SELECT 1/2" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P511)
- NUMATICS Valve Solenoid (237-961)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Cross - 304SS Polished (9WWWW-1.5-7-304)
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1.5X3.5-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 304 (21MP-2-304)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-4-1-316)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF1 (S31-1X.50-PL-316)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PD)
- Steel & Obrien Tube Fittings