Shop All Sanitary Tube Fittings
Steel & Obrien
3" BPE Weld End Cross - 316SS SF1
Mfr # S9WWWW-3-PL-316
Zoro # G5148602
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Cross
- Specific Pipe Fitting Shape Cross
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S9WWWW-3-PL-316
- Zoro # G5148602
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Cross |
Specific Pipe Fitting Shape | Cross |
Body Material | 316 Stainless Steel |
Description
S9WWWW - BPE BUTT WELD CROSS - 20RA ID, 32RA OD - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Cadet Flushing System, White (4188A174.020)
- ZORO SELECT PVC Blind Flange, Flanged, 1 in Pipe Size (853-010)
- KOHLER Aerator Assy, Unrestricted (1171998-BC)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE12)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Unpolished (31W-1.5X1-1-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 304 (21MP-3-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-1.5X1-316)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 304SS (38MP-1-304)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1-7-304)
- STEEL & OBRIEN 3" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-3-304)
- Steel & Obrien Tube Fittings