Shop All Sanitary Tube Fittings
Steel & Obrien
3" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1
Mfr # S2KMP-3-PL-316
Zoro # G5150255
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 3"
- Basic Pipe Fitting Shape Elbow
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S2KMP-3-PL-316
- Zoro # G5150255
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Description
S2KMP - BPE CLAMP 45 DEGREE ELBOW - 20RA ID, 32RA OD - 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 1/2" Pipe Size (C74087LF)
- TEMPLETON KVPB30MB1 Vanity & Sink with Brass Pedestal (KVPB30MB1)
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07656)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 304SS (14MPHR-2-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-1.5-304)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-3-316)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS (14WLMP-2-316)
- STEEL & OBRIEN 3" Butt Weld End x Clamp End 45 Deg. Elbow - 316SS (L2KM-3-316)
- Steel & Obrien Sanitary Tube Fittings