Shop All Sanitary Tube Fittings
Steel & Obrien
3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4
Mfr # STL14AM7-3-PM-316
Zoro # G5147701
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Tube Size 3"
- Basic Pipe Fitting Shape Ferrule
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # STL14AM7-3-PM-316
- Zoro # G5147701
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Description
STL14AM7 - BPE CLAMP X AWF FERRULE - 15RA EP ID, 32RA OD - 3" X 2-1/4" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- HYDAC Coil 12DL -40-1836 Hydraulic Valve Coil (Coil 12DL -40-1836)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, Socket x Socket (BFA1005SES)
- EEMAX 1.6 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT1)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-3-PL-316)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-4-304)
- STEEL & OBRIEN 3" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-3-ALUMINUM)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- STEEL & OBRIEN 3/4" Butt Weld End x Mnpt Adapter - 1-5/8" Long 316SS (19WB-.75-316)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-4-1-304)
- ADVANCE FITTINGS 2 1/2 in. BPE Tri-Clamp End Tee T316L SF4 (A7MP-2.5-PM-316L)
- Steel & Obrien Tube Fittings