Shop All Ball Valves
Steel & Obrien
3" Ball Valve, 2 Way/Butt Weld Ends - 316SS
Mfr # BLV2W-3-316
Zoro # G5383321
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 3"
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BLV2W-3-316
- Zoro # G5383321
- Country of Origin China
- Category Ball Valves
Dimensions
Tube Size | 3" |
Details
Body Material | 316 Stainless Steel |
Body Style | 2-Way |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Connection Type | Butt Weld |
Description
BLV2W - BALL VALVE, 2 WAY (TEFLON ENCAPSULATED) / BUTTWELD ENDS W/ ISO MOUNTING PAD AND LOCKING HANDLE - 3", Type of quarter-turn stainless steel sanitary valve, these 2-Way Ball Valves use a fully encapsulated pivoting ball to control flow and are designed to connect to tubing or other fittings for a permanent and flush welded connection., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Single Supply Metering Sink Faucet (3400-TABCP)
- WATTS Dual Check with Atmospheric Vent (LFN9-3/8)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164927ORB)
- ZORO SELECT Water Heater Element (SG2257 430094)
- STEEL & OBRIEN 1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.50-316)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1.5-316)
- STEEL & OBRIEN 4" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-4-316)
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-.75-316)
- STEEL & OBRIEN 3/4" Ball Valve, T Pattern, 3 Way/Clamp Ends - 316SS (BLV3CT-.75-316)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- LEGEND VALVE 1-1/4" T/S603 PVC BALL VALVE (201-206)
- Steel & Obrien Valves