Shop All Y & Basket Strainers
Steel & Obrien
3-1/2" Od, W/1/8" Holes -2-1/2"-3" (Shrt Wide) Strainer Core, 11" Long
Mfr # KEM00060-316-EP
Zoro # G5134995
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEM00060-316-EP
- Zoro # G5134995
- Country of Origin China
- Category Y & Basket Strainers
Details
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Description
STRAINER CORE - ELECTROPOLISH - 3-1/2" OD x 11" LONG W/1/8" HOLES - FOR 2-1/2"-3" STRAINERS (SHORT WIDE), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 48 X 32 Single-Threshold Shower Base W/ Left-Hand Drain (8639-0)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Pipe (T5027S)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17163)
- PARKER 3/8" MNPT 316 SS Hex Long Nipple (6-6 MHLN-SS 2.0)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- STEEL & OBRIEN 1", 1 1/2" & 2" Long Narrow Strainer Spring, Electropolished-316SS (KEP00030-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- Steel & Obrien Y & Basket Strainers