Shop All Y & Basket Strainers
Steel & Obrien
200 Mesh - Long Wide Strainer Mesh, 316SS
Mfr # KEM2W200-316
Zoro # G5134304
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # KEM2W200-316
- Zoro # G5134304
- Country of Origin China
- Category Y & Basket Strainers
Details
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Surface Finish | Unpolished |
Description
STRAINER MESH - 200 MESH - LONG WIDE, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Flare x FNPS Brass Swivel 90 Degree Elbow 10PK (166FSV-4-4)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D Slip PVC Coupling (PVC 02100 1200)
- KOHLER Bancroft Hand Towel Holder (11416-2BZ)
- ALFI BRAND ALFI brand AB5506 16" Triple Rack Wooden Towel Bar Bathroom Accessory (AB5506)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- HAYWARD FLOW CONTROL 3/4", socket, PVC, Y Strainer, 150 psi (YS10075S)
- Steel & Obrien Y & Basket Strainers