Shop All Sanitary Tube Fittings
Steel & Obrien
2" x 1/2" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1
Mfr # S7RSWWK-2X.50-PL-316
Zoro # G5149442
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2" x 1/2"
- Specific Pipe Fitting Shape Reducing Tee
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S7RSWWK-2X.50-PL-316
- Zoro # G5149442
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 1/2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Reducing Tee |
Basic Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Description
BPE SHORT OUTLET REDUCING TEE W X W X C - 20RA ID, 32RA OD - 2" X 1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- DELTA Pivotal 8 Mini Towel Bar (79908-BL)
- LENOX Tubing Cutter, Copper, Manual (14832TS1)
- RHEEM 80 gal, Electric Water Heater, 480V, Single, Three Phase (ELD80-TB 480V)
- STEEL & OBRIEN 12" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-12-316)
- STEEL & OBRIEN 1" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 304SS (38SL-1-304)
- STEEL & OBRIEN 3" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-3-7-316)
- STEEL & OBRIEN 1" Tri-Clamp x Compression Adapter - 316SS (31-14-1-WF-316)
- STEEL & OBRIEN 3/4" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-.75-PL-316)
- STEEL & OBRIEN 3" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-3-RWN-304)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- Steel & Obrien Sanitary Tube Fittings