Shop All Sanitary Tube Fittings
Steel & Obrien
2" x 1" Tri-Clamp End Reducing Tee - 304SS
Mfr # 7RMP-2X1-304
Zoro # G5962964
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2" x 1"
- Body Material 304 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 7RMP-2X1-304
- Zoro # G5962964
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Reducing Tee |
Description
7RMP - CLAMP REDUCING TEE - 2" X 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 0.75 in. 90 deg Brass Elbow, 4PK (244813)
- SLOAN El451 Transformer 6V 25 Va (0345125)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/4In (N6FC4)
- LEGEND VALVE 3/4 x 5/8 T4112NL PAK x XS COU (313-625NL)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2.5-304)
- STEEL & OBRIEN 3" Butt Weld End Long Tee - 304SS Polished (7W-3-7-304)
- STEEL & OBRIEN 2" Back-Up Flange (150# Bolt Pattern) - .438" Long 304SS (38SL-2-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-2.5-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS (7RMP-2.5X2-304)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-3-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316 (22MP-3-316)
- Steel & Obrien Sanitary Tube Fittings