Shop All Sanitary Tube Fittings
Steel & Obrien
2" x 1" Tri-Clamp End Reducing Ferrule - 1/2" Long 316SS
Mfr # 31WMP-2X1-316
Zoro # G5144901
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2" x 1"
- Standards 3A
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31WMP-2X1-316
- Zoro # G5144901
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Description
31WMP - REDUCING FERRULE - 2" X 1" X 1/2" OAL (TAPERED), Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 30 (1068627-CP)
- ANVIL SwivelLoop Hanger, 4"Pipe, Steel (502003320)
- DORMONT 1/2 In. FIP x 1/2 In. FIP Forged Brass Straight Gas Shutoff Valve (92-3232R)
- THRIFCO PLUMBING Delta Cap Assembly RP50 W/ Adjusting Ring, Chrome, Replaces Dan (4401892)
- STEEL & OBRIEN 1-1/2" Tri-Clamp x Roll-On (For Expander) - 1-1/8" Long 304SS (14RMP-1.5-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2-304)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2X1.5-316)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Heavy Wall Weld - 1-5/8" Long 316SS (15W-1.5-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-8-304)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- Steel & Obrien Sanitary Tube Fittings