Shop All Sanitary Tube Fittings
Steel & Obrien
2" x 1" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF1
Mfr # S31S-2X1-PL-316
Zoro # G5151201
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 2" x 1"
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Concentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S31S-2X1-PL-316
- Zoro # G5151201
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Concentric Reducer |
Body Material | 316 Stainless Steel |
Description
S31S - BPE SHORT WELD CONCENTRIC REDUCER - 20RA ID, 32RA OD - 2" X 1" X 3.375" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Lift-Turn Bath Stopper, Chrome (601-LT-PVC-CP)
- SMITH-BLAIR Repair Clamp, Pipe Size, 6 In, 12 In L (245-0006631200)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- HYDROMAXX 1-1/2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK112025)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2.5-304)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp End Solid Endcap - .187" Long 316SS (16AMP-.50-316)
- STEEL & OBRIEN 6" BPE Weld End Tee - 316SS SF4 (S7WWW-6-PM-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-1-304)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- STEEL & OBRIEN 4" Female I-Line End x Short Butt Weld - 1.348" Long 316SS (15WI-4-316)
- DIXON Single Pin Squeeze Clamp, 1"- 1-1/2" (13MHHM-Q100150)
- Steel & Obrien Tube Fittings