Shop All Sanitary Tube Fittings
Steel & Obrien
2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF4
Mfr # S7RMPS-2X1.5-PM-316
Zoro # G5145382
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 2" x 1-1/2"
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Reducing Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S7RMPS-2X1.5-PM-316
- Zoro # G5145382
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Reducing Tee |
Body Material | 316 Stainless Steel |
Description
BPE SHORT OUTLET CLAMPED TEE - 15RA EP ID, 32RA OD - 2" X 1.5", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 2 ft. Bury R34 Freezeless Yard Hydrant (R34-2)
- T&S BRASS Repair Kit For - Part# 6K (6K)
- GORE GORE P0150F PRODURA JOINT SEALANT 1/2IN X 150FT VALVE PARTS AND ACCESSORY (P0150F)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310000203)
- STEEL & OBRIEN 1-1/2" Plain John Perry Short Weld Ferrule - .719" Long 316SS (14PRFJP-1.5-316)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-4-1-304)
- STEEL & OBRIEN 1" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- STEEL & OBRIEN 6" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-6-7-304)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.5-PL)
- Steel & Obrien Sanitary Tube Fittings