Shop All Sanitary Tube Fittings
Steel & Obrien
2" x 1-1/2" BPE Clamp x Weld Ecc. Reducer, 4" Long 316SS SF4
Mfr # S32K-2X1.5-PM-316
Zoro # G5239794
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 2" x 1-1/2"
- Basic Pipe Fitting Shape Reducer
- Specific Pipe Fitting Shape Eccentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S32K-2X1.5-PM-316
- Zoro # G5239794
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" x 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Specific Pipe Fitting Shape | Eccentric Reducer |
Body Material | 316 Stainless Steel |
Description
S32K - BPE CLAMP X WELD ECCENTRIC REDUCER - 15RA EP ID, 32RA OD - 2" X 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H75W3)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-4-304)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Ecc. Reducer, 3-3/8" Long 316SS SF4 (S32S-3X2-PM-316)
- STEEL & OBRIEN 3" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-3-304)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-6-7-304)
- STEEL & OBRIEN 4" x 3" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X3-PL-316)
- STEEL & OBRIEN 2-1/2" Threaded John Perry Short Weld Ferrule - .844" Long 316SS (15TRFJP-2.5-316)
- DIXON Solid End Cap, Clamp 304SS, 4" (16AMP-G400)
- Steel & Obrien Sanitary Tube Fittings