Shop All Sanitary Tube Fittings
Steel & Obrien
2" Weld End Tee w/Short Outlet Clamp - 304SS Polished
Mfr # 7WWMS-2-7-304
Zoro # G5193542
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2"
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7WWMS-2-7-304
- Zoro # G5193542
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Standards | 3A |
Specific Pipe Fitting Shape | Tee |
Description
7WWMS - BUTT WELD TEE W/ SHORT OUTLET CLAMP - 32RA ID, 32RA OD - 2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW400)
- ZORO SELECT 4" FNPT Galvanized Cap (2WJ69)
- PLAST-O-MATIC 3/4" FNPT PVC Disc Check Valve (CKM075V-PV)
- DELTA Other: Contemporary Round Beverage Faucet (1930-CZ-DST)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2.5-7-316)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-304)
- STEEL & OBRIEN 1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-.50-316)
- STEEL & OBRIEN 3" Plain Bevel Seat x Short Weld End - .906" Long 304SS (14PRF-3-304)
- STEEL & OBRIEN 4" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-4-7-304)
- STEEL & OBRIEN 2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 316SS (19MPX-2-316)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- Steel & Obrien Sanitary Tube Fittings