Shop All Y & Basket Strainers
Steel & Obrien
2" w/1/4" Perf. Strainer - Side In., Short Nrw/Clamp Ends, 316SS
Mfr # KED02000-316
Zoro # G5134715
product price: $1,558.99
/ea
Free Shipping & Returns
$1,558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KED02000-316
- Zoro # G5134715
- Country of Origin China
- Category Y & Basket Strainers
Details
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
STRAINER - SIDE INLET, LONG NARROW W/ TC ENDS - 2" W/ 1/4" PERFORATIONS, Side Inlet Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Female Sweat Adapter (EPXFS3434)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Single Union (SUV125FP)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Weight: 5.7 (1178-DA)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C3N-PS-CC)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- STEEL & OBRIEN 4-1/2" Wide Side Inlet Strainer Cap, 316SS (KEQ00020-316)
- STEEL & OBRIEN 100 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N100-316)
- LEGEND VALVE 1" T-16 COMPACT NL Y-ST (105-705NL)
- Steel & Obrien Y & Basket Strainers