Shop All Inline Strainers
Steel & Obrien
2" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS
Mfr # KEB02000-316
Zoro # G5499004
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
- Standards 3A
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEB02000-316
- Zoro # G5499004
- Country of Origin China
- Category Inline Strainers
Details
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Standards | 3A |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
STRAINER - INLINE, LONG NARROW W/ TC ENDS - 2" W/ 1/4" PERFORATIONS, Inline Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T1002 NO LEAD BALL VALVE (101-067NL)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 1/8" Tube OD (ZUSA-PTC-PBT-141)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ7)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- STEEL & OBRIEN 1-1/2" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS (KEA01500-316)
- STEEL & OBRIEN 2-1/2" w/1/8" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS (KEB02518-316)
- BANJO T-Line Strainer, 3/4", 297 Microns (LSTM075-50C)
- RON-VIK Line Strainer, 3/4", FNPT, 125 deg.F (7082190)
- RON-VIK Line Strainer, 1/4", FNPT (5583290)
- BANJO T-Line Strainer, 1", FNPT, 30 Mesh, Black (LST100-30)
- RON-VIK Line Strainer, 1-1/4", FNPT (7221990)
- Steel & Obrien Inline Strainers