Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp x Roll-On (For Expander) - 1-5/16" Long 304SS
Mfr # 14RMP-2-304
Zoro # G5153861
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2"
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14RMP-2-304
- Zoro # G5153861
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Description
14RMP - RECESSLESS FERRULE - 2" X 1-5/16" OAL, Commonly referred to as roll-on expanding ferrules, the stainless steel sanitary fittings are tri-clamp adapters that connect removable clamp fittings to a welded connection by placing the adapter over tubing and welding in place., CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT8)
- MOEN 30" L, Concealed, Stainless Steel, Concealed Screw 30" Grab Bar Satin Stain, Satin Stainless Steel (8730)
- PARKER Union, 45 deg., Brass, Tube, 3/16 In., PK10 (42F-3)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 316SS (L2CM-1.5-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 304SS (14WLMP-8-304)
- STEEL & OBRIEN 5" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-5-304)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 304SS (19WB-1-304)
- STEEL & OBRIEN 2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2-316)
- STEEL & OBRIEN 4" x 3" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X3-PL-316)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.5)
- Steel & Obrien Tube Fittings