Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS
Mfr # 13MHHM-2-RWN-304
Zoro # G5498435
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish Unpolished
- Tube Size 2"
- Basic Pipe Fitting Shape Clamp
- Specific Pipe Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-2-RWN-304
- Zoro # G5498435
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Clamp |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 2" ROCKET WING NUT, Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING White Soap Dispenser Replaces LG 31411 (4402265)
- GF PIPING SYSTEMS 3", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306650)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100SMU120)
- WATTS Atmospheric Vacuum Breaker, 1/4 In., FNPT (1/4 LFN388-C)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X.50-PL-316)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- STEEL & OBRIEN 3/4" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.75-316)
- STEEL & OBRIEN 1" BPE Weld End Tee - 316SS SF1 (S7WWW-1-PL-316)
- STEEL & OBRIEN 1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-1-316)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.375-304)
- STEEL & OBRIEN 4" BPE Short Outlet Clamp End Tee - 316SS SF1 (S7MPS-4-PL-316)
- Steel & Obrien Tube Fittings