Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp Single Pin Squeeze Clamp - 304SS
Mfr # 13MHHMQ-2-304
Zoro # G5499065
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13MHHMQ-2-304
- Zoro # G5499065
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHMQ - TRI-CLAMP SQUEEZE CLAMP - 2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Squeeze clamp can be useful for one handed installaion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (PLUG125)
- HAYWARD FLOW CONTROL Y-Check Valve, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10200T)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305338)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/2" Male BSPT (R) (PC08-04)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Fnpt Adapter - 1-3/4" Long 316SS (22WB-1.5-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Hose Barb - 3.406" Long 316SS (14MPHR-4-316)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 304SS Polished (32W-4X3-7-304)
- STEEL & OBRIEN 9/16-20 Unf Nut For 3/8" Tube, Compression Nut - 316SS (31-14N-.375-NUT-316)
- STEEL & OBRIEN 4" Tri-Clamp End Equal Tee - 316SS (7MP-4-316)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 316SS Polished (32W-4X3-7-316)
- SANITUBE Single Pin Heavy Duty Clamps With Wing N (13MHHM-300)
- Steel & Obrien Sanitary Tube Fittings