Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 304SS
Mfr # 14MPHT-2-304
Zoro # G5153931
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2"
- Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Adapter
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14MPHT-2-304
- Zoro # G5153931
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Shape | Adapter |
Body Material | 304 Stainless Steel |
Standards | 3A |
Description
14MPHT - CLAMP TYGON HOSE ADAPTER - 2" X 4.5" OAL, Commonly referred to as tygon hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a long tube without barbs. For lower pressure applications with Tygon hose. , 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS ABS ELBOW 90DEG LNG SWEEP 4IN (83840)
- JONES STEPHENS Shower Arm, Chrome Plated, 6" (S01030)
- ZORO SELECT 2" FNPT Galvanized Cap (1LBR6)
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-SF)
- STEEL & OBRIEN 3" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-3-304)
- STEEL & OBRIEN 2" x 1" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF1 (S2UBWWK-2X1-PL-316)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- STEEL & OBRIEN 2" Male I-Line Solid Endcap - 1/2" Long 316SS (16AI-14I-2-316)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2.5-304)
- Steel & Obrien Sanitary Tube Fittings