Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS
Mfr # 14WMP-2-304
Zoro # G5153615
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2"
- Standards 3A
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14WMP-2-304
- Zoro # G5153615
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 304 Stainless Steel |
Description
14WMP - SHORT WELDING FERRULE - 2" X 1/2" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Rubber Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLRPK)
- ZORO SELECT 1" NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (4316000458)
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- MOEN Handle Kit, 128868BN (128868BN)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 316SS (7MP-3-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Heavy Tank Weld - 2-1/8" Long 304SS (14MPW-4-304)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF1 (S31-1X.50-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 316SS Polished (7WWW-1.5-7-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2.5-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-2.5-1-304)
- STEEL & OBRIEN 3" Clamp x Flange Adapter - 1-3/4" Long 304SS (38MP-3-304)
- Steel & Obrien Tube Fittings