Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS
Mfr # 14WLMP-2-316
Zoro # G5155042
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 2"
- Standards 3A
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14WLMP-2-316
- Zoro # G5155042
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Description
14WLMP - TANK WELDING SPUD (LIGHT) - 2" X 3" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Side_Spray_Kit (44083SL)
- DELTA Other Straight Supply Stop Valve (DT021202-SS)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-84)
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2.5-304)
- STEEL & OBRIEN 4" x 12" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2SXL-12X4-7-316)
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- STEEL & OBRIEN 3" x 1" Butt Weld Reducing Short Tee - 304SS Polished (7RWWW-3X1-7-304)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 304SS Polished (32W-4X3-7-304)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-4-316)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- Steel & Obrien Tube Fittings