Shop All Sanitary Tube Fittings
Steel & Obrien
2" Tri-Clamp End x Hose Barb - 2.312" Long 304SS
Mfr # 14MPHR-2-304
Zoro # G5154035
original price:
$49.88
17% off
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Barb
- Basic Pipe Fitting Shape Adapter
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 14MPHR-2-304
- Zoro # G5154035
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | Barb |
Basic Pipe Fitting Shape | Adapter |
Standards | 3A |
Body Material | 304 Stainless Steel |
Description
14MPHR - RUBBER HOSE ADAPTER - 2" X 2" X 2.312" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (PVC 657-6MTB-F)
- LEGEND VALVE 1/2" 45 CHROME ELBOW (310-023CP)
- KOHLER Family Care 1Pc Tank Lid With Button Hol (1385300-0)
- KOHLER Riff Towel Ring Matte Black (27412-BL)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- STEEL & OBRIEN 4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-4-304)
- STEEL & OBRIEN 1" Plain John Perry Solid End Cap - .469" Long 316SS (16AJP-1-316)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.25-316)
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- Steel & Obrien Sanitary Tube Fittings